Two Handle Bathroom Sink Faucet in Polished Chrome
Two Handle Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Handles include color-coded index
- 4 in fixed centers
- 3-1/2 in rigid/swing gooseneck spout Pressure compensating non-aerating laminar flow outlet 0.5 GPM
- Vandal Proof 4 in wrist blade handle
- Quintern compression operating cartridge, right-hand
- Quintern compression operating cartridge, left-hand
- ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 9-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No