This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Chicago Faucets

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #C895317GN2AE65VPAB
  • Item #7116816
  • Manufacturer Part #895-317GN2AE65VPAB
3.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #C895317GN2AE65VPAB
  • Item #7116816
  • Manufacturer Part #895-317GN2AE65VPAB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 4 in fixed centers
  • 5-1/4 in rigid/swing gooseneck spout
  • 1.0 gpm (3.8 L/min) vandal proof pressure compensating laminar flow non-aerating outlet
  • Vandal proof 4 in wrist blade handle, sixteen-point tapered broach
  • Quaturn compression operating cartridge
  • 1/2 in NPSM supply inlets and coupling nut for 3/8 in or 1/2 in flexible riser
  • Chrome plate finish
  • Weight: 6.600lbs
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7
Spout Reach:
5-3/8
Spout Type:
Swivel
Trim Only:
No
UPC:
611943113148
Vandal Resistant:
Yes
WaterSense Labeled:
Yes