Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compression 90° operating cartridge
- 4 in metal wrist blade handles with secured red and blue service buttons
- Pressure compensating Softflo aerator
- 3-1/2 in c-c rigid/swing gooseneck spout
- Color/Finish: Polished chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Trim Only:
- No
- UPC:
- 611943477158
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No