Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
Product Details
Product Details
- Compression 90 degree operating cartridge
- 2 3/8" metal lever handles with secured red and blue service buttons
- Pressure compensating Softflo aerator
- 3 1/2" c-c rigid/swing gooseneck spout
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/4
- Spout Reach:
- 3-5/8
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 611943449681
- WaterSense Labeled:
- No