Two Handle Cross Wall Mount Faucet in Polished Chrome
Two Handle Cross Wall Mount Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" fixed centers
- 5-3/4" rigid spout with wall flange and pail hook
- 3" cross handles
- Ceramic 1/4-turn operating cartridge 1/4 turn operating cartridges
- Elevated vacuum breaker assembly
- 1/2" NPT female thread inlets
- 3/4" male hose thread outlet
- Elevated atmospheric vacuum breaker, not intended for continuous pressure applications
- Wall brace assembly
- Atmospheric vacuum breaker, not intended for continuous pressure applications
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- UPC:
- 611943365462