This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Chicago Faucets

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C201AGN2AE3317AB
  • Item #4534106
  • Manufacturer Part #201-AGN2AE3-317AB
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C201AGN2AE3317AB
  • Item #4534106
  • Manufacturer Part #201-AGN2AE3-317AB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quaturn compression operating cartridge
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Includes coupling nut for 3/8" or 1/2" flexible riser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Compression, Repairable
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
611943580018