This product requires certification to purchase.

Two Handle Laboratory Faucet in Polished Chrome

Chicago Faucets

Two Handle Laboratory Faucet in Polished Chrome

  • Fast #
  • Part #CLWM1B13E
  • Item #10397491
  • Manufacturer Part #LWM1-B13-E
4.9 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Laboratory Faucet in Polished Chrome

  • Fast #
  • Part #CLWM1B13E
  • Item #10397491
  • Manufacturer Part #LWM1-B13-E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Deck-mounted, dual-inlet water faucet, single-hole mounting
  • 6" rigid/swing gooseneck spout with atmospheric vacuum breaker
  • Laboratory nozzle with 10 serrations for laboratory hose
  • 4 in Wrist blade handles with color coded index buttons and vandal resistant screws
  • Ceramic 1/4-turn operating cartridges
  • Stainless steel braided hoses
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Faucet Center Size
Single-Hole
Faucet Connection Size
3/8 in
Faucet Height
13-1/8 in
Hose Length
16-3/4 in
Spout Height
6-7/8 in
Spout Reach
6-1/8 in
Spout Swivel
360°
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Ceramic
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Top Mount
Institutional Faucet Type
Lab
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Gooseneck
Stream Type
Laminar Stream
Vacuum Breaker
Yes
Vandal Resistant
Yes
Warranty & Product Information
ASSE Standards
ASSE 1001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
CLWM1B13E
UPC
611943063993