Two Handle Lever Deck Mount Service Faucet in Polished Chrome
Two Handle Lever Deck Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Compression 90 degree operating cartridge
- 2 3/8" metal lever handles with secured red and blue service buttons
- Coarse screen outlet
- 6 1/4" c-c rigid/swing double bend spout
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 611943475260
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes