This product requires certification to purchase.

Two Handle Lever Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Handle Lever Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LDABCP
  • Item #3975358
  • Manufacturer Part #540-LDABCP
4.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Lever Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LDABCP
  • Item #3975358
  • Manufacturer Part #540-LDABCP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall-mounted manual sink faucet with adjustable center
  • 6" c-c cast brass swing spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • 2-3/8" metal lever handles with secured red and blue service buttons
  • Compression 1/4-turn operating cartridges
  • 3/8" offset inlet supply arm
  • 2-5/16" diameter slip flanges
  • 8" body, adjustable arms 7-1/4" - 8-3/4" center
  • 1/2" NPT female thread inlets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
5/8 in
Spout Reach:
6 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
611943475277
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No