Two Handle Metering Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #404-765ABCP
Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Metering adjustable self closing cartridges
- 1 3/4" round metering handles with hot and cold index buttons
- Pressure compensating Softflo aerator
- 5" c-c rigid cast brass spout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Metering, Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/4
- Spout Reach:
- 5-1/8
- Trim Only:
- No
- UPC:
- 611943465278
- WaterSense Labeled:
- No