This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C404317ABCP
  • Item #3823383
  • Manufacturer Part #404-317ABCP
3.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C404317ABCP
  • Item #3823383
  • Manufacturer Part #404-317ABCP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Deck-mounted manual sink faucet with 8" centers
  • 5" c-c integral rigid cast brass spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Compression 1/4-turn operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
4-1/4 in
Flow Rate
2.2 gpm
Height
4-1/4 in
Maximum Deck Thickness
1-1/4 in
Spout Height
1-3/4 in
Spout Reach
5-1/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61 Section 9, ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
No
UPC
611943463779