This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CW4DGN2AE1317ABCP
  • Item #4501755
  • Manufacturer Part #W4D-GN2AE1-317ABCP
3.4 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CW4DGN2AE1317ABCP
  • Item #4501755
  • Manufacturer Part #W4D-GN2AE1-317ABCP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-1/4 in rigid/swing gooseneck spout (GN2AJKABCP)
  • Quixtop™ outlet with single screen design, full flow (female) (E1JKABRCF)
  • 4 in wrist blade handle (pair) (317-PRJKCP)
  • Ceramic quarter turn operating cartridge, right-hand (1-099XKJKABNF)
  • Ceramic quarter turn operating cartridge, left-hand (1-100XKJKABNF)
  • 4 in fixed centers
  • Handles include color-coded index
  • 1/2 in NPSM supply inlets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Wrist Blade
Height:
10-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Power Source:
Manual
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
5-1/4 in
Spout Type:
Gooseneck
Supply Lines Included:
Yes
UPC:
611943545741
Vandal Resistant:
Yes