This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Chrome Plated

Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #C786GN2FC245ABCP
  • Item #4534313
  • Manufacturer Part #786-GN2FC245ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #C786GN2FC245ABCP
  • Item #4534313
  • Manufacturer Part #786-GN2FC245ABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
11-5/8 in
Flow Rate
1.5 gpm
Spout Height
8 in
Spout Reach
5-1/4 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel, Gooseneck
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
611943573614