This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C50GN2FC317XKABCP
  • Item #4386989
  • Manufacturer Part #50-GN2FC317XKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C50GN2FC317XKABCP
  • Item #4386989
  • Manufacturer Part #50-GN2FC317XKABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Spout reach: 5 1/4"
  • Flow rate: 1.5 gpm (5.7 L/min)
  • Wristblade handles
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Hose Length:
18-7/8
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
9-5/8
Spout Reach:
5-1/4
Spout Type:
High Arc
UL Listed:
No
UPC:
611943538316
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes