This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C895317GN2AE35ABCP
  • Item #4145907
  • Manufacturer Part #895-317GN2AE35ABCP
3.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C895317GN2AE35ABCP
  • Item #4145907
  • Manufacturer Part #895-317GN2AE35ABCP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 5-1/4" c-c rigid/swing gooseneck spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating aerator outlet
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Compression 1/4-turn operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
7 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
611943488178
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes