This product requires certification to purchase.

Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C8148977KCP
  • Item #1769429
  • Manufacturer Part #814-897-7KCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C8148977KCP
  • Item #1769429
  • Manufacturer Part #814-897-7KCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot and Cold Water Sink Faucet with Integral Hot and Cold Water Supply Stops
  • Atmospheric Vacuum Breaker Spout with Pail Hook and Wall Brace
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
5/8 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
UL Listed:
No
UPC:
611943165819
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No