This product requires certification to purchase.

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets Two Handle Laboratory Faucet in Polished Chrome
Manufacturer Part #LWM1-A14-E
Chicago Faucets

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C930369CP
  • Item #572185
  • Manufacturer Part #930-369CP
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets Two Handle Laboratory Faucet in Polished Chrome
Manufacturer Part #LWM1-A14-E
Chicago Faucets

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C930369CP
  • Item #572185
  • Manufacturer Part #930-369CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole
  • Deck mounted
  • GN2BVB 6" rigid/swing vacuum breaker spout
  • E7 serrated nozzle outlet
  • 369 indexed lever handles
  • Quaturn™ cartridges
  • 3/8" O.D. Copper supply tubes
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
Institutional Faucet Type:
Service, Lab
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-7/8 in
Spout Reach:
6-1/8 in
Spout Type:
Swivel, High Arc
UPC:
611943178284
Vandal Resistant:
Yes
WaterSense Labeled:
No