This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C897CCP
  • Item #4824373
  • Manufacturer Part #897-CCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C897CCP
  • Item #4824373
  • Manufacturer Part #897-CCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall-mounted manual sink faucet with 8" centers
  • 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
  • 3/4" male hose thread outlet
  • 2-3/8" lever handle with secured color coded index buttons
  • Ceramic 1/4-turn operating cartridge
  • Adjustable female union nut supply arms
  • Integral stop valves for servicing the product
  • Includes integral check valves
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Faucet Connection Size
3/4 in
Faucet Height
10-3/4 in
Included Components
Built-in Stops
Yes
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Low Arc
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1001
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
UPC
611943567477