This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C445VBRRCF
  • Item #4326956
  • Manufacturer Part #445-VBRRCF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C445VBRRCF
  • Item #4326956
  • Manufacturer Part #445-VBRRCF
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-mounted manual sink faucet with adjustable centers
  • 5-3/4" rigid vacuum breaker spout with and pail hook
  • 3/4" male hose thread
  • 2-3/8" lever handles with secured index buttons
  • Compression 1/4-turn operating cartridges
  • 2-1/2" offset supply arm with integral shutoff stop
  • 3-3/8" body, adjustable arms 3" - 8-3/8" centers
  • 2-5/16" diameter slip flange
  • Wall brace
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
1 in
Spout Reach:
5-3/4 in
Spout Type:
Low Arc
UPC:
611943497736
Vandal Resistant:
Yes
WaterSense Labeled:
No