Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metering non-adjustable self closing cartridges
- Elevated atmospheric vacuum breaker
- Short spray nozzle with insulated handle
- Combination pedal box with two 1/2" npt female inlets
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- 1001ASSE
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Metering
- Hose Length:
- 53 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943174224
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No