Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Wall Mounted Pedal Valve Bed Pan Cleaner
- Self-closing valve with rubber bound spray outlet
- Wall mounted pedal valve
- NAIAD™ metering non-adjustable self closing cartridges
- Elevated atmospheric vacuum breaker with <LDQUOT/>G<LDQUOT/> 3/8<DQUOT/> offset adjustable supply arms with 1/2<DQUOT/> NPT female thread inlet
- 53" White Vinyl Hose with Insulated Handle
- Color/Finish: Polished Chrome
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- Hose Length:
- 53
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943174262
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No