Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM1-B13-A
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operating temperature range: 40° F to 140° F
- Operating pressure range: 20-125 psi
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Service, Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-7/8
- Spout Reach:
- 5-3/8
- Spout Type:
- Swivel, High Arc
- UPC:
- 611943206741
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No