Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM4-A13-F
Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" centers
- Wall mounted
- GN2BVB 6" rigid/swing vacuum breaker spout
- E7 serrated nozzle outlet
- 317 indexed wristblade handles
- Quaturn™ cartridges
- G 3/8" offset inlet supply arms
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-9
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Swivel, High Arc
- UPC:
- 611943182250
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No