UNS Male Spout with Aerator
UNS Male Spout with Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- UNS Male
- End Connections:
- UNS Male
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 13/16
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/8
- Spout Reach:
- 5-1/4
- Spout Type:
- Gooseneck, Swivel
- UPC:
- 611943546373
- WaterSense Labeled:
- No