Vacuum Breaker Spout in Polished Chrome
Vacuum Breaker Spout in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rigid atmospheric vacuum breaker spout
- Fits 1 1/18"-18 UNEF male body outlet
- Pail hook
- Height to outlet: 1/2"
- Inlet to outlet projection: 2 3/8"
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout Kit
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- ECAST Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 2-3/8 in
- UPC:
- 611943120016