Vandal Proof Pressure Compensating Non-Aerating Spray in Polished Chrome
Vandal Proof Pressure Compensating Non-Aerating Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Pressure compensating econo-flo aerator
- Vandal proof - key included
- Non-aerating spray
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Thread size 13/16"-27
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 13/16
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943578244
- WaterSense Labeled:
- Yes