Wall Mount Tygon Lined Pure Water Fitting Faucet in Polished Chrome
838 Series Wall Mount Tygon Lined Pure Water Fitting Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- 838 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- UPC:
- 611943166878
- WaterSense Labeled:
- No