This product requires certification to purchase.

Wall Mount Vacuum Breaker in Polished Chrome

Chicago Faucets

Wall Mount Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #C778009KJKCP
  • Item #563519
  • Manufacturer Part #778-009KJKCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Wall Mount Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #C778009KJKCP
  • Item #563519
  • Manufacturer Part #778-009KJKCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted atmospheric vacuum breaker
  • 1/2" NPT inlet and outlet
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1001
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fits Brand:
Chicago Faucets
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943154875