This product requires certification to purchase.

Washer and Nut in Chrome-Plated

Chicago Faucets

Washer and Nut in Chrome-Plated

  • Fast #
  • Part #C226TJKABCP
  • Item #4533977
  • Manufacturer Part #226-TJKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Washer and Nut in Chrome-Plated

  • Fast #
  • Part #C226TJKABCP
  • Item #4533977
  • Manufacturer Part #226-TJKABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Washers and Nut (Bag)
  • Rigid/Swing spouts
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
13/16 in
Diameter - Outside:
1 in
Faucet Part Type:
Bibb Washer
Fits Brand:
Chicago Faucets
Fits Model:
GN2AJKABCP
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943580537