3/4 x 3/4 in. Adapter

You last purchased this on
 
Chicago Fittings

3/4 x 3/4 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

3/4 x 3/4 in. Adapter

  • Fast #
  • Part #CHI11360
  • Item #7222938
  • Manufacturer Part #11360
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MIPT
End Connections:
MIPT x Plain End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
NSF Certified:
No
Product Type:
Adapter