This product requires certification to purchase.

3/8 x 6 in. Eye Bolt

Chicago Hardware

3/8 x 6 in. Eye Bolt

  • Fast #
  • Part #C071802
  • Item #269254
  • Manufacturer Part #C071802
4.7 out of 5 Customer Rating
Brand image
Chicago Hardware

3/8 x 6 in. Eye Bolt

  • Fast #
  • Part #C071802
  • Item #269254
  • Manufacturer Part #C071802
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
3/8 in
Length:
6 in
Size:
3/8 in x 6 in
Thread Length:
4
UPC:
098441071802
Work Load Limit:
144 lb