2/5 x 2/5 x 2/5 in. Straight Jobber 1 Piece
2/5 x 2/5 x 2/5 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 2/5 in
- Bit Sizes:
- 2/5 in
- Drill Bit Type:
- Jobber
- Length:
- 5-1/4
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 2/5
- Shank Style:
- Straight