9-3/4 in. Paper Plate in White (Case of 125)
9-3/4 in. Paper Plate in White (Case of 125)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disposable
- Microwaveable
- Cut resistant
Specifications
- Color Finish Name:
- White
- Diameter:
- 9-3/4 in
- Material:
- Paper
- Width:
- 9-3/4 in