This product requires certification to purchase.

Chlorine Emergency Kit A

Chlorine Emergency Kit A

  • Fast #
  • Part #IKITA
  • Item #4934827
  • Manufacturer Part #KIT-A
4.4 out of 5 Customer Rating

Chlorine Emergency Kit A

  • Fast #
  • Part #IKITA
  • Item #4934827
  • Manufacturer Part #KIT-A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Chlorine Institute Emergency Kit-A (Device 1) is the only US DOT approved capping kit that can be applied to a leaking chlorine cylinder and shipped over the road legally
  • The Emergency Kit "A" contains devices to stop leaks at the valve, fusible plug, and in the side walls of chlorine 100 & 150 lb cylinders which conform to specification DOT 3A480
  • Two instruction booklets explaining the application of each device are included
  • Device #1: designed to contain leaks in and around the cylinder valve red and stored inside a durable polyethylene tool box
  • Device #2: a clamping device to seal leaks in and around the cylinder valve fusible plug
  • Device #8: a patching device designed for sealing leaks in the cylinder side wall
  • Kit A also includes a variety of hand tools, inspection seals and additional sealing devices
  • All items are labeled with a part number, color coded red and stored inside a durable polyethylene tool box
  • Size (packed): 18" x 18.5" x 36", 92 lbs
  • Requires Certification

Documents


Specifications

Weight:
92 lb