1000 ft. x 3 in. Non-Detectable Tape with Danger Line in Red
1000 ft. x 3 in. Non-Detectable Tape with Danger Line in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongation greater than 400% at break point
- Features virgin LLDPE/LDPE construction
- Red
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Width:
- 3 in