This product requires certification to purchase.

12 in. Hand Pump

Christy's

12 in. Hand Pump

  • Fast #
  • Part #I514532
  • Item #2337879
  • Manufacturer Part #514532
3.6 out of 5 Customer Rating
Brand image
Christy's

12 in. Hand Pump

  • Fast #
  • Part #I514532
  • Item #2337879
  • Manufacturer Part #514532
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 in
Product Type:
Hand Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No