This product requires certification to purchase.

12 in. Pipe Lube Applicator Brush

Christy's

12 in. Pipe Lube Applicator Brush

  • Fast #
  • Part #I512745
  • Item #4349335
  • Manufacturer Part #PL204
4.8 out of 5 Customer Rating
Brand image
Christy's

12 in. Pipe Lube Applicator Brush

  • Fast #
  • Part #I512745
  • Item #4349335
  • Manufacturer Part #PL204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contractor grade pipe lube applicator brush12? overall length. 4-1/2” mop head for greater lube absorbency
  • Acid resistant polypropylene strands
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
12
Material:
Polypropylene
Width:
4-1/2