12 x 17 in. Shop Towel in White (Pack of 12)
12 x 17 in. Shop Towel in White (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% white cotton
- Absorbent and re-washable
- Fully hemmed
Specifications
- Application:
- Industrial, Irrigation, Plumbing, Pools, Residential
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Cotton
- Package Quantity:
- Pack of 12
- Product Type:
- Rags
- Size:
- 12 in x 17 in
- Width:
- 12 in