This product requires certification to purchase.

15 mil Powder Free Latex Industrial Size XL Disposable Gloves in Blue (Box of 50)

Christy's

15 mil Powder Free Latex Industrial Size XL Disposable Gloves in Blue (Box of 50)

  • Fast #
  • Part #I510182
  • Item #3617199
  • Manufacturer Part #510182
3.3 out of 5 Customer Rating
Brand image
Christy's

15 mil Powder Free Latex Industrial Size XL Disposable Gloves in Blue (Box of 50)

  • Fast #
  • Part #I510182
  • Item #3617199
  • Manufacturer Part #510182
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty/ blue latex with a longer, beaded cuff and heavier latex for high risk situations
  • 13 mil palm thickness, 15 mil fingertip thickness
  • Textured finish allows for a better wet and dry grip
  • Ideal for industrial applications
  • Powder free
  • NFPA certified
  • Requires Certification

Documents


Specifications

Coating:
Powder Free
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
XL
Glove Type:
Industrial
Length:
12 in
Material:
Latex
Package Quantity:
Box of 50
Reusable:
No
Thickness:
15 mil