This product requires certification to purchase.

17# High Potential Magnesium Anode Rod

Christy's

17# High Potential Magnesium Anode Rod

  • Fast #
  • Part #I510946
  • Item #2249228
  • Manufacturer Part #510946
5 out of 5 Customer Rating
Brand image
Christy's

17# High Potential Magnesium Anode Rod

  • Fast #
  • Part #I510946
  • Item #2249228
  • Manufacturer Part #510946
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to install
  • One man installation
  • Galvotec alloys produces high potential anode
  • Connecting wire standard 10 ft of solid or stranded #12 AWG copper lead wire
  • Requires Certification

Documents


Specifications

Height:
3-3/4 in
Length:
25-3/4 in
Material:
Magnesium
Product Type:
Anode Rod
Width:
3-1/2 in