2 - 8 x 6 in. Stainless Steel Pipe Saddle Support
2 - 8 x 6 in. Stainless Steel Pipe Saddle Support
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated threads and nut
- Standard saddle supports 2? – 24? pipe
- 30? height can be adjusted an additional 6? with threaded collar
- Blue powder coated finish
- Base material 6? X 6? plate
Specifications
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 2 in - 8 in
- Height:
- 30 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Width:
- 6 in