This product requires certification to purchase.

2-1/2 in. 15 psi Liquid Filled Pressure Gauge

Christy's

2-1/2 in. 15 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #I513990
  • Item #2480741
  • Manufacturer Part #513990
5 out of 5 Customer Rating
Brand image
Christy's

2-1/2 in. 15 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #I513990
  • Item #2480741
  • Manufacturer Part #513990
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For service applications where pulsation/ corrosion/ or vibration is present
  • Stainless steel case
  • Glycerin filled
  • Brass 1/4 in NPT connection
  • CRN registered
  • Requires Certification

Documents


Specifications

Application:
Corrosion
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass, Stainless Steel
Pressure - High:
15
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov