2 in. x 100 ft. Plastic Pipe Wrap Tape
2 in. x 100 ft. Plastic Pipe Wrap Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with Christys™ Prime-It™ pipe wrap primer
- Individually shrink wrapped
- Cannot be used to stop leaks
Documents
Specifications
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Pipe Wrap Tape
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in x 100 ft
- Thickness:
- 10 mil
- UL Listed:
- No
- Width:
- 2