2 in. x 60 yd. Duct Tape in Red
2 in. x 60 yd. Duct Tape in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 60
- Product Type:
- Duct Tape
- UL Listed:
- No
- Width:
- 2