2 in. x 60 yd. Duct Tape in Yellow
2 in. x 60 yd. Duct Tape in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Yellow
- Length:
- 60 yd
- Product Type:
- Duct Tape
- UL Listed:
- No
- Width:
- 2 in