2 in. x 60 yd. Masking Tape in Blue
2 in. x 60 yd. Masking Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Clean removal for up to 12 days
- UV resistant
Specifications
- Application:
- Construction
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60
- Product Type:
- Masking Tape
- Size:
- 2 in x 60 yd
- Thickness:
- 6 mil
- UL Listed:
- No
- Width:
- 2