This product requires certification to purchase.

20 in. x 340 ft. x 8 mil Polyethylene Polywrap

Christy's

20 in. x 340 ft. x 8 mil Polyethylene Polywrap

  • Fast #
  • Part #I514167
  • Item #7600913
  • Manufacturer Part #WRP-20340B-AWWA
5 out of 5 Customer Rating
Brand image
Christy's

20 in. x 340 ft. x 8 mil Polyethylene Polywrap

  • Fast #
  • Part #I514167
  • Item #7600913
  • Manufacturer Part #WRP-20340B-AWWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 mil black polyethylene pipe encasement
  • AWWA C105/A21.5-10 printed
  • For up through 8 in pipe
  • Virgin polyethylene
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010, ANSI C105
AWWA:
AWWA A-21.5 2010, AWWA C-105
Clean Bagged:
No
Fitting Type:
Poly Wrap
Length:
340 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Polywrap
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Size:
20 in x 340 ft
Thickness:
8 mil
Width:
20 in