20 in. x 440 ft. x 8 mil Polyethylene Polywrap
20 in. x 440 ft. x 8 mil Polyethylene Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 mil black polyethylene pipe encasement
- AWWA C105/A21.5-10 printed
- For up through 8 in pipe
- Virgin polyethylene
- Install polywrap according to the latest AWWA or DIPRA guidelines
Documents
Specifications
- ANSI:
- ANSI A21.5 2010, ANSI C105
- AWWA:
- AWWA A-21.5 2010, AWWA C-105
- Clean Bagged:
- No
- Fitting Type:
- Poly Wrap
- Length:
- 440
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Polywrap
- Size:
- 20 in x 440 ft
- Thickness:
- 8 mil
- Width:
- 20