3 in. x 1000 ft. Non-detectable Water Tape in Blue
3 in. x 1000 ft. Non-detectable Water Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 8Product Details
Product Details
- Blue
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Width:
- 3 in