3 in. x 720 ft. Plastic Pipe Sleeve
3 in. x 720 ft. Plastic Pipe Sleeve
Package Quantity Info:
Each: 1Product Details
Product Details
- For use in identifying and protecting copper service runs
- Approved for indoor & outdoor use resists harsh effects of UV rays and salt
- High-tensile strength stainless steel core provides superior flexibility
- One piece construction has no soldered of brazed joints
- 6 mil Clear polyseme encasement
- Copper tube sleeving for identification and protection
- For 1 in pipe
- Secure with Christy’s pipe wrap tape
Documents
Specifications
- ASTM:
- ASTM D-1248
- Application:
- Copper Tube
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3
- Diameter - Inside 1:
- 1
- Diameter - Outside:
- 1 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 3
- Length:
- 720
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Maximum Temperature:
- 120
- Minimum Temperature:
- -15
- PipeTubing Size:
- 1
- Product Type:
- Sleeve
- Thickness:
- 6 mil
- UL Listed:
- No
- Width:
- 3